Reclosable Bag, 5 In. L, 2 In. W, PK1000

VALUE BRAND| Zoro #: G1740322| Mfr #: 5CND7

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740322 Mfr #: 5CND7
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 2 milColor: clear
Closure Type: Zipper SealOpening Size: 2"
Width: 2"Length: 5"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2 In., Length 5 In., Opening Size 2 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.