Zipper Seal Reclosable Bag 5" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2183081| Mfr #: 5CNY3

$19.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2183081 Mfr #: 5CNY3
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealThickness: 2 mil
Width: 3"Length: 5"
Opening Size: 3"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 5 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.