Zipper Seal Reclosable Bag 5" x 5", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1485775| Mfr #: 5CNV5

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485775 Mfr #: 5CNV5
Closure Type: Zipper SealStandards: FDA
Color: clearFeatures: Standard
Material: Low Density Polyethylene (LDPE)Opening Size: 5"
Thickness: 2 milWidth: 5"
Length: 5"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 5 In., Opening Size 5 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.