Reclosable Bag, 5 In. L, PK1000

VALUE BRAND| Zoro #: G0762413| Mfr #: 182284

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762413 Mfr #: 182284
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealOpening Size: 3"
Width: 3"Length: 5"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 5 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.