Zipper Seal Reclosable Bag 5" x 3", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1300214| Mfr #: 5CNL2

$52.87 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300214 Mfr #: 5CNL2
Thickness: 4 milFeatures: Standard
Standards: FDAClosure Type: Double Zipper Seal
Color: clearMaterial: Low Density Polyethylene (LDPE)
Opening Size: 3"Width: 3"
Length: 5"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 5 In., Opening Size 3 In., Thickness 4 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.