Reclosable Bag, 5 In. W, 2 mil, PK1000

VALUE BRAND| Zoro #: G1006442| Mfr #: 5CNV6

$36.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006442 Mfr #: 5CNV6
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, White Write On Block
Color: ClearClosure Type: Zipper Seal
Width: 5"Length: 8"
Opening Size: 5"Thickness: 2 mil
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 8 In., Opening Size 5 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.