Zipper Seal Reclosable Bag 8" x 5", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0808324| Mfr #: 5CNW8

$76.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0808324 Mfr #: 5CNW8
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealOpening Size: 5"
Thickness: 4 milWidth: 5"
Length: 8"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 8 In., Opening Size 5 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.