Reclosable Bag, 5In L, 3In W, 2 mil, PK100

VALUE BRAND| Zoro #: G2027891| Mfr #: 6GGN0

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027891 Mfr #: 6GGN0
Item: Reclosable BagColor: Clear
Closure Type: Zipper SealItem: Reclosable Bag
Material: PolyethyleneLength: 5"
Width: 3"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 3 In., Length 5 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.