Reclosable Bag, 5In L, 3In W, 4 mil, PK100

VALUE BRAND| Zoro #: G0597021| Mfr #: 5ZW41

$3.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597021 Mfr #: 5ZW41
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Closure Type: Zipper SealStandards: FDA and L-P-378 Requirements
Includes: Dispenser BoxLength: 5"
Width: 3"Thickness: 4 mil
Features: StandardColor: clear
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 3 In., Length 5 In., Thickness 4 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.