Reclosable Bag, 6 In. L, 3 In. W, PK1000

VALUE BRAND| Zoro #: G2343065| Mfr #: 5CNE3

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343065 Mfr #: 5CNE3
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 2 milColor: clear
Closure Type: Zipper SealOpening Size: 3"
Width: 3"Length: 6"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 6 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.