Zipper Seal Reclosable Bag 6" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0550173| Mfr #: 5CNY4

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550173 Mfr #: 5CNY4
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealWidth: 3"
Length: 6"Opening Size: 3"
Thickness: 2 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 6 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.