Reclosable Bag, 6 In. L, 4 mil, PK1000

VALUE BRAND| Zoro #: G1939533| Mfr #: 5CNJ7

$52.24 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939533 Mfr #: 5CNJ7
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 4 milColor: clear
Closure Type: Zipper SealOpening Size: 6"
Width: 6"Length: 6"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 6 In., Opening Size 6 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.