Reclosable Bag, 6 In. L, 6 In. W, PK1000

VALUE BRAND| Zoro #: G0455016| Mfr #: 5CPC3

$79.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0455016 Mfr #: 5CPC3
Item: Reclosable BagStandards: FDA and L-P-378 Requirements
Features: Exceptional Clarity, Hang HoleOpening Size: 6"
Closure Type: Zipper SealThickness: 2 mil
Width: 6"Material: Polypropylene
Length: 6"Color: Clear
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 6 In., Length 6 In., Opening Size 6 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.