Zipper Seal Reclosable Bag 6" x 4", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2471122| Mfr #: 5CPA1

$51.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471122 Mfr #: 5CPA1
Standards: FDAMaterial: Low Density Polyethylene (LDPE)
Color: clearFeatures: Standard
Closure Type: Zipper SealWidth: 4"
Length: 6"Opening Size: 4"
Thickness: 4 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 6 In., Opening Size 4 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.