15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reclosable Bag, 6 In. L, PK1000

VALUE BRAND| Zoro #: G2304337| Mfr #: 5CNW7

$50.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304337 Mfr #: 5CNW7
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, White Write On Block
Color: ClearClosure Type: Zipper Seal
Opening Size: 4"Thickness: 4 mil
Width: 4"Length: 6"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 6 In., Opening Size 4 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.