Reclosable Bag, 6 In. W, 10 In. L, PK1000

VALUE BRAND| Zoro #: G1348593| Mfr #: 5CNG1

$49.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348593 Mfr #: 5CNG1
Standards: FDAItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Features: Standard
Thickness: 2 milColor: clear
Closure Type: Zipper SealOpening Size: 6"
Width: 6"Length: 10"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 10 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.