20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Reclosable Bag, 6.25 x 6.25 In., PK2000

VALUE BRAND| Zoro #: G2169955| Mfr #: 3CUC3

$44.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169955 Mfr #: 3CUC3
Item: Reclosable BagStandards: FDA
Length: 6-1/4"Features: Standard
Color: clearClosure Type: Flip Top
Thickness: 0.5 milWidth: 6-1/2"
Material: High Density Polyethylene (HDPE)Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, HDPE, Closure Type Flip Top, Width 6-1/2 In., Length 6-1/4 In., Thickness 0.5 mil, Standards FDA, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.