Zipper Seal Reclosable Bag 6" x 4", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G0788952| Mfr #: 6GGN1

$2.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788952 Mfr #: 6GGN1
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Length: 6"
Width: 4"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.