Zipper Seal Reclosable Bag 6" x 4", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G0858627| Mfr #: 5ZW34

$2.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858627 Mfr #: 5ZW34
Material: Low Density Polyethylene (LDPE)Closure Type: Zipper Seal
Standards: FDA and L-P-378 RequirementsIncludes: Dispenser Box
Length: 6"Width: 4"
Thickness: 2 milFeatures: Standard
Color: clearCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.