Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1148935| Mfr #: 6GGP5

$2.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: clear
Features: Standard
Item: Reclosable Poly Bag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1148935 Mfr #: 6GGP5
Material: Low Density Polyethylene (LDPE)Color: clear
Item: Reclosable Poly BagFeatures: Standard
Closure Type: Zipper SealStandards: FDA
Length: 6"Width: 4"
Thickness: 2 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews