Reclosable Bag, 6In L, 4In W, 4 mil, PK100

VALUE BRAND| Zoro #: G0605385| Mfr #: 6GGP8

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605385 Mfr #: 6GGP8
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealStandards: FDA
Length: 6"Width: 4"
Thickness: 4 milCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 4 In., Length 6 In., Thickness 4 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.