Reclosable Bag, 6In L, 6In W, 2 mil, PK100

VALUE BRAND| Zoro #: G1772084| Mfr #: 2EWR1

$5.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772084 Mfr #: 2EWR1
Item: Reclosable BagColor: Clear
Closure Type: Zipper SealIncludes: Dispenser Box
Item: Reclosable BagMaterial: Polyethylene
Length: 6"Width: 6"
Thickness: 2 milStandards: FDA Approved
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 6 In., Thickness 2 mil, Standards FDA Approved, Includes Dispenser Box, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.