Zipper Seal Reclosable Bag 6" x 6", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1590425| Mfr #: 6GGN3

$3.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1590425 Mfr #: 6GGN3
Features: StandardColor: clear
Closure Type: Zipper SealMaterial: Low Density Polyethylene (LDPE)
Material: Low Density Polyethylene (LDPE)Length: 6"
Width: 6"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 6 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews