Reclosable Bag, 7 In. L, 2 mil, PK1000

VALUE BRAND| Zoro #: G0664194| Mfr #: FR20507

$84.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0664194 Mfr #: FR20507
Standards: FDA and L-P-378 RequirementsItem: Reclosable Bag
Features: StandardThickness: 2 mil
Color: clearClosure Type: Zipper Seal
Length: 7"Opening Size: 5"
Width: 5"Material: Low Density Polyethylene (LDPE)
Country of Origin (subject to change): United States

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 7 In., Opening Size 5 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.