Reclosable Bag, 7 In. L, 4 In. W, PK1000

VALUE BRAND| Zoro #: G0679183| Mfr #: 5CNF0

$26.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0679183 Mfr #: 5CNF0
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealWidth: 4"
Length: 7"Opening Size: 4"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 7 In., Opening Size 4 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.