Reclosable Bag, 7In L, 8In W, 3 mil, PK250

VALUE BRAND| Zoro #: G2010793| Mfr #: 3RB10

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010793 Mfr #: 3RB10
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: -1Length: 7"
Width: 8"Thickness: 3 mil
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Slide Seal, Width 8 In., Length 7 In., Thickness 3 mil, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.