Reclosable Bag, 8 In. L, 2 In. W, PK1000

VALUE BRAND| Zoro #: G1364946| Mfr #: 5CNX9

$22.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364946 Mfr #: 5CNX9
Item: Reclosable BagFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang Hole
Standards: FDAMaterial: LDPE
Length: 8"Color: Clear
Opening Size: 2"Closure Type: Zipper Seal
Thickness: 2 milWidth: 2"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 2 In., Length 8 In., Opening Size 2 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.