Reclosable Bag, 8 In. L, 3 In. W, PK1000

VALUE BRAND| Zoro #: G2430775| Mfr #: 5CNE4

$24.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2430775 Mfr #: 5CNE4
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 2 milColor: Clear
Closure Type: Zipper SealLength: 8"
Opening Size: 3"Width: 3"
Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 8 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.