JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Zipper Seal Reclosable Bag 8" x 5", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G0760961| Mfr #: 5CNL5

$124.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760961 Mfr #: 5CNL5
Standards: FDAClosure Type: Double Zipper Seal
Thickness: 4 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Opening Size: 5"Width: 5"
Length: 8"Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 5 In., Length 8 In., Opening Size 5 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.