Reclosable Bag, 8 In. L, 6 In. W, PK1000

VALUE BRAND| Zoro #: G2467491| Mfr #: 3CTZ7

$51.84 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467491 Mfr #: 3CTZ7
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealItem: Reclosable Bag
Material: Low Density Polyethylene (LDPE)Length: 8"
Width: 6"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 8 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.