Reclosable Bag, 8 In. L, 7 In. W, PK500

VALUE BRAND| Zoro #: G0837532| Mfr #: 3CTZ8

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837532 Mfr #: 3CTZ8
Item: Reclosable BagMaterial: LDPE
Color: ClearClosure Type: Zipper Seal
Features: Offset Lip and Triple Ridges Makes Bags Easy to OpenItem: Reclosable Bag
Material: LDPEWidth: 7"
Length: 8"Thickness: 1.75 mil
Standards: USDA and FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 7 In., Length 8 In., Thickness 1.75 mil, Standards USDA and FDA, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.