JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Reclosable Bag Reclosable Bag 8" x 10-1/2", 1.25 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2434415| Mfr #: 3CUC6

$81.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2434415 Mfr #: 3CUC6
Standards: FDAFeatures: Standard
Color: clearClosure Type: Zipper Seal
Thickness: 1.25 milWidth: 10-1/2"
Material: Low Density Polyethylene (LDPE)Length: 8"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Reclosable Bag, Width 10-1/2 In., Length 8 In., Thickness 1.25 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.