Reclosable Bag, 8.5 In.L, 10.5 In.W, PK2000

VALUE BRAND| Zoro #: G1295201| Mfr #: 3CUC5

$59.26 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295201 Mfr #: 3CUC5
Item: Reclosable BagStandards: FDA
Features: Saddle Pack DispensingClosure Type: Flip Top
Thickness: 0.5 milWidth: 10-1/2"
Material: HDPELength: 8-1/2"
Color: ClearCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, HDPE, Closure Type Flip Top, Width 10-1/2 In., Length 8-1/2 In., Thickness 0.5 mil, Standards FDA, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.