Reclosable Bag, 8In L, 5In W, 2 mil, PK100

VALUE BRAND| Zoro #: G1529516| Mfr #: 2EWP9

$4.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529516 Mfr #: 2EWP9
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Closure Type: Zipper SealIncludes: Dispenser Box
Item: Reclosable BagMaterial: Low Density Polyethylene (LDPE)
Length: 8"Width: 5"
Thickness: 2 milStandards: FDA Approved
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 5 In., Length 8 In., Thickness 2 mil, Standards FDA Approved, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.