LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 8" x 5", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1743043| Mfr #: 6GGN2

$3.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1743043 Mfr #: 6GGN2
Features: StandardMaterial: Low Density Polyethylene (LDPE)
Color: clearClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Length: 8"
Width: 5"Thickness: 2 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 5 In., Length 8 In., Thickness 2 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.