Zipper Seal Reclosable Bag 8" x 8", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G2470456| Mfr #: 2EWR2

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470456 Mfr #: 2EWR2
Color: clearFeatures: Standard
Closure Type: Zipper SealMaterial: Low Density Polyethylene (LDPE)
Includes: Dispenser BoxMaterial: Low Density Polyethylene (LDPE)
Length: 8"Width: 8"
Thickness: 2 milStandards: FDA Approved
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 8 In., Length 8 In., Thickness 2 mil, Standards FDA Approved, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.