Zipper Seal Reclosable Bag 9" x 6", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1140431| Mfr #: 5CNG0

$42.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140431 Mfr #: 5CNG0
Material: Low Density Polyethylene (LDPE)Thickness: 2 mil
Color: clearClosure Type: Zipper Seal
Standards: FDAFeatures: Standard
Opening Size: 6"Width: 6"
Length: 9"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 9 In., Opening Size 6 In., Thickness 2 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.