Reclosable Bag, 9 In. L, 2 mil, PK1000

VALUE BRAND |Zoro #: G0402525|Mfr #: FP20609

$105.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402525 Mfr #: FP20609
Item: Reclosable BagStandards: FDA and L-P-378 Requirements
Features: Exceptional Clarity, Hang HoleClosure Type: Zipper Seal
Thickness: 2 milWidth: 6"
Material: PolypropyleneLength: 9"
Color: ClearOpening Size: 6"
Country of Origin (subject to change): Taiwan

Product Description

Reclosable Bag, Clear, Polypropylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Opening Size 6 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Package Quantity 1000

Product Reviews

Save 15% when you sign up for Z-mail.