Reclosable Bag, 9 In. L, 4 mil, PK1000

VALUE BRAND| Zoro #: G2288343| Mfr #: 5CNJ9

$78.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288343 Mfr #: 5CNJ9
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification
Thickness: 4 milColor: Clear
Closure Type: Zipper SealOpening Size: 6"
Width: 6"Length: 9"
Country of Origin (subject to change): Viet Nam

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 6 In., Length 9 In., Opening Size 6 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.