PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 12" x 9", 4 mil, Pink, Pk1000

VALUE BRAND| Zoro #: G0656196| Mfr #: 5CXN1

$400.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656196 Mfr #: 5CXN1
Thickness: 4 milFeatures: Standard
Color: pinkMaterial: Low Density Polyethylene (LDPE)
Closure Type: Zipper SealLength: 12"
Opening Size: 9"Width: 9"
Country of Origin (subject to change): Thailand

Product Description

Reclosable Bag, Pink, LDPE, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 4 mil, Package Quantity 1000

Product Reviews