LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Zipper Seal Reclosable Bag 12" x 9", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2386526| Mfr #: 5CNG8

$78.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386526 Mfr #: 5CNG8
Material: Low Density Polyethylene (LDPE)Thickness: 2 mil
Closure Type: Zipper SealStandards: FDA
Features: StandardColor: clear
Opening Size: 9"Width: 9"
Length: 12"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 9 In., Length 12 In., Opening Size 9 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.