Zipper Seal Reclosable Bag 9" x 6", 2 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1147431| Mfr #: 5ZW35

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147431 Mfr #: 5ZW35
Features: StandardClosure Type: Zipper Seal
Color: clearMaterial: Low Density Polyethylene (LDPE)
Includes: Dispenser BoxMaterial: Low Density Polyethylene (LDPE)
Length: 9"Width: 6"
Thickness: 2 milStandards: FDA and L-P-378 Requirements
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.