Reclosable Bag, 9In L, 6In W, 2 mil, PK100

VALUE BRAND| Zoro #: G1445997| Mfr #: 5ZW36

$5.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445997 Mfr #: 5ZW36
Item: Reclosable BagClosure Type: Zipper Seal
Material: PolyethyleneStandards: FDA and L-P-378 Requirements
Includes: Dispenser BoxFeatures: White Write on Block
Length: 9"Width: 6"
Thickness: 2 milColor: Clear
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Thickness 2 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.