20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Slide Seal Reclosable Bag 9" x 6", 3 mil, Clear, Pk250

VALUE BRAND| Zoro #: G1972293| Mfr #: 3RB15

$20.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1972293 Mfr #: 3RB15
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Slide Seal
Includes: White Write-on BlockLength: 9"
Width: 6"Thickness: 3 mil
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Slide Seal, Width 6 In., Length 9 In., Thickness 3 mil, Includes White Write-on Block, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.