Reclosable Bag, 9In L, 6In W, 4 mil, PK100

VALUE BRAND| Zoro #: G1023565| Mfr #: 5ZW44

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023565 Mfr #: 5ZW44
Item: Reclosable BagColor: Clear
Closure Type: Zipper SealIncludes: Dispenser Box
Item: Reclosable BagMaterial: Polyethylene
Length: 9"Width: 6"
Thickness: 4 milStandards: FDA and L-P-378 Requirements
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Thickness 4 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.