Zipper Seal Reclosable Bag 9" x 6", 4 mil, Clear, Pk100

VALUE BRAND| Zoro #: G0449032| Mfr #: 5ZW45

$9.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0449032 Mfr #: 5ZW45
Material: Low Density Polyethylene (LDPE)Closure Type: Zipper Seal
Standards: FDA and L-P-378 RequirementsIncludes: Dispenser Box
Length: 9"Width: 6"
Thickness: 4 milFeatures: Standard
Color: clearCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Thickness 4 mil, Standards FDA and L-P-378 Requirements, Includes Dispenser Box, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.