Zipper Seal Reclosable Bag 9" x 6", 4 mil, Clear, Pk100

VALUE BRAND| Zoro #: G1968355| Mfr #: 6GGP1

$9.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968355 Mfr #: 6GGP1
Material: Low Density Polyethylene (LDPE)Features: Standard
Color: clearClosure Type: Zipper Seal
Material: Low Density Polyethylene (LDPE)Length: 9"
Width: 6"Thickness: 4 mil
Standards: FDACountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, Polyethylene, Closure Type Zipper Seal, Width 6 In., Length 9 In., Thickness 4 mil, Standards FDA, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.