JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Zipper Seal Reclosable Bag 4" x 3", 2 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G1734512| Mfr #: 5CNY2

$17.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1734512 Mfr #: 5CNY2
Closure Type: Zipper SealStandards: FDA
Features: StandardColor: clear
Material: Low Density Polyethylene (LDPE)Opening Size: 3"
Thickness: 2 milWidth: 3"
Length: 4"Country of Origin (subject to change): Multiple

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 4 In., Opening Size 3 In., Thickness 2 mil, Standards FDA, Package Quantity 1000
Save 15%. Sign up for Z-mail.