JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Zipper Seal Reclosable Bag 4" x 3", 4 mil, Clear, Pk1000

VALUE BRAND| Zoro #: G2122477| Mfr #: 5CNL1

$45.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122477 Mfr #: 5CNL1
Standards: FDAOpening Size: 3"
Closure Type: Double Zipper SealThickness: 4 mil
Width: 3"Material: Low Density Polyethylene (LDPE)
Length: 4"Features: Standard
Color: clearCountry of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 3 In., Length 4 In., Opening Size 3 In., Thickness 4 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.