Reclosable Bag, LDPE, 4 In. W, PK1000

VALUE BRAND| Zoro #: G1817916| Mfr #: 5CNY5

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817916 Mfr #: 5CNY5
Standards: FDAItem: Reclosable Bag
Material: LDPEFeatures: Cases and Inner Packs are Bar Coded and Clearly Labelled for Easy Identification, Hang Hole
Color: ClearClosure Type: Zipper Seal
Opening Size: 4"Thickness: 2 mil
Width: 4"Length: 4"
Country of Origin (subject to change): China

Product Description

Reclosable Bag, Clear, LDPE, Closure Type Zipper Seal, Width 4 In., Length 4 In., Opening Size 4 In., Thickness 2 mil, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.